This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L5K-ABS
- Zoro #
- G9874444
- UPC #
- -
- Country of Origin
- United States
- Item
- Scissor Lift Table Accordion Bellows
- For Use With
- Mfr. No. L5K-3256, L5K-4872
- Product Type
- Accordion Bellows
- Compatible with Manufacturer Part Number
- L5K-3256, L5K-4872
Dimensions
- Width
- 48 in
- Length
- 60 in
- Overall Height
- 43 in
- Overall Length
- 60 in
- Overall Width
- 35 in
- Wire Rope Length
- 60 in
Description
Scissor Lift Table Accordion Bellows, Product Type Accordion Bellows, Compatible Grainger Part Number 45A270, 45A271, Compatible with Manufacturer Part Number L5K-3256, L5K-4872, Overall Length 60 in, Overall Width 35 in, Overall Height 43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.