This item is Discontinued.

Bishamon Scissor Lift  Table, Cap 3000 lb, 28x48 L3K-2848

This item is Discontinued.

Bishamon

Scissor Lift Table, Cap 3000 lb, 28x48 (Discontinued)

Mfr # L3K-2848
Zoro # G9874496
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L3K-2848
Zoro #
G9874496
UPC #
-
Country of Origin
United States
Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
Lift Table Platform Style
Fixed
Load Capacity
3,000 lb
Item
Scissor Lift Table
Number of Posts
0
HP
1
Phase
1
Powered By
Electric
Includes
Hand Control
Platform Style
Stationary
Up Speed Seconds
25 sec
Voltage
115V AC
Lift Voltage
115V AC
Frame Material
Steel
Power Source
Electric
Maximum Load Capacity
3,000 lb
Up Speed Time
25 sec
Motor Horsepower
1 hp
Number of Lifting Posts
0
Platform Material
Steel
Operating Voltage
115V AC
Power Source - TS Only
Electric
Power Source - old
Electric

Dimensions

Lifting Height Max.
42 5/8 in
Lifting Height Min.
8 5/8 in
Platform Length
48 in
Lowered Height
8-5/8 in
Raised Height
42-5/8 in
Platform Width
28 in
Overall Width
28 in
Overall Length
48 in
Overall Height
42 5/8 in
Maximum Lifting Height
42 5/8 in
Minimum Lifting Height
8 5/8 in
Wire Rope Length
48 in
Length
48 in

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 28 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 8 5/8 in, Maximum Lifting Height 42 5/8 in, Up Speed Time 25 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 28 in, Overall Height 42 5/8 in, Scissor Type Single, Platform Material Steel, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.