Shop BISLEY
Create Account
ANSI Type R Class 3 Full Zip Hooded Sweatshirt with Sherpa Lining
- Mfr # 323M6988T-ORNV/4XL
- Zoro # G124202790
product price:Â
$
118.99
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
- 323M6988T-ORNV/4XL
- Zoro #
- G124202790
- UPC #
- -
- Country of Origin
- China
Description
8.85 oz polyester fleece outer with 7.96 oz sherpa lining delivers warmth, Rib cuffs with thumb opening seals out cold, Navy bottom and cuffs helps hide dirt, Zipper closure ensures easy on/off, UPF 50+ sun protection, 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3