ANSI Type R Class 3 Jacket with Navy Bottom and X-Back
- Mfr # 343M6450X-ORNV/2X
- Zoro # G524212474
product price:Â
$
178.99
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
- 343M6450X-ORNV/2X
- Zoro #
- G524212474
- UPC #
- -
- Country of Origin
- China
Description
Durable waterproof 300D polyester shell with PU coating provides reliable protection in wet conditions, 20.26 oz multi-layer insulation, including 10.62 oz Sorona Aura insulation delivers exceptional warmth in extreme cold down to -51 DegF (-46 DegC), Detachable insulated hood offers customizable head coverage, Back elastic waist helps prevent cold drafts from entering, Rib cuffs with thumb openings seals out cold, UPF 50+ sun protection, Twin chest and waist patch pockets with flap closure for secure storage, Sleeve pen pocket for convenience, 2" retroreflective silver tape enhances visibility, Reflective X-taped pattern with extra back hem tape and biomotion taping on sleeves adds to visibility, Meets ANSI/ISEA 107-2020 Type R Class 3