Shop BISON GEAR & ENGINEERING
See all product information
Create Account
Double Output Shaft, 5/8" Dia
- Mfr # P108-750-7006
- Zoro # G9654036
product price:Â
$
88.69
/ea
Key Features
Overall Length
6.5 in
Keyed
Yes
Shaft Diameter
5/8 in
Keyway Length
1.22 in
Wire Rope Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P108-750-7006
- Zoro #
- G9654036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.5 in
- Shaft Diameter
- 5/8 in
- Keyway Length
- 1.22 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
Details
- Item
- Double Output Shaft
- Keyed
- Yes
Description
Double Output Shaft, Overall Length 6.5 in, Shaft Diameter 5/8 in, Keyed Yes, Keyway Length 1.22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.