Shop MINARIK
See all product information
Create Account
Isolated PWM AC Drive, 15/230ACV
Mfr # 170-543-0004
Zoro # G9654718
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Full Load Current
4 A
Operating Voltage
115/230V AC
Product Type
Isolated PWM AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170-543-0004
- Zoro #
- G9654718
- UPC #
- -
- Country of Origin
- United States
- Item
- Isolated PWM AC Drive
- Full Load Current
- 4 A
- Operating Voltage
- 115/230V AC
- Product Type
- Isolated PWM AC
Description
Isolated PWM AC Drive, Product Type Isolated PWM AC, Full Load Current 4 A, Operating Voltage 115/230V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.