Boxer, Safety Glasses, Anti-Fog & Anti-Scratch, Clear/Blue Lens

  • Mfr # ZH-BXSG-CLLBLT-MS16-6

  • Zoro # G8588600


product price:  $3.29
/ea
Sold in multiples of 6 for $19.74

Key Features

Type
Economy Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Boxer
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH-BXSG-CLLBLT-MS16-6
Zoro #
G8588600
UPC #
810025606121
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear/Blue
Type
Economy Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Boxer
Standards
ANSI Z87.1
Gender
Unisex
UV Protection
Yes
Arm Color
Blue
Includes Anti-Fog Lens Coating
Yes

Description

Zayaan Health by Bison Life Boxer Safety Glasses offer robust protection against airborne particles and debris with their anti-scratch and anti-fog coating. Constructed from a single piece of polycarbonate, these frameless glasses provide a seamless, unobstructed view and feature a curved design with full brow and built-in side shield protection to help prevent eye injuries. Lightweight and comfortable, they ensure a secure fit and minimize slippage, making them ideal for extended wear. Zayaan Health by Bison Life, a pioneer in safety eyewear, delivers affordable, high-quality protection without compromising on style or performance.


  • • Visibility & Protection: Constructed from a single piece of polycarbonate, these frameless safety glasses offer a seamless, unobstructed view with curved full brow and built-in side shield protection. Meets and exceeds ANSI Z87.1 standards for high-impact protection.
  • • Comfort & Durability: Lightweight design with anti-scratch and anti-fog coatings ensures clear vision and long-lasting wear. The built-in side shields provide comprehensive eye protection from flying debris, particles, and water droplets.
  • • Versatile Use: Ideal for various environments, including industrial safety, healthcare, carpentry, woodworking, lab work, painting, sports, construction, and general use. Perfect for both professional and personal protection.
  • • Universal Fit: Suitable for adults, teens, and older children. Available in Clear Lens with three temple color options: Blue, Black, and Pink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.