Shaft insert, Series 762, 1.25" Dia
- Mfr # P108-762-1250
- Zoro # G9653981
product price:Â
$
89.39
/ea
Key Features
Shaft Diameter
1 1/4 in
Overall Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P108-762-1250
- Zoro #
- G9653981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Diameter
- 1 1/4 in
- Overall Diameter
- 1.25 in
Details
- Item
- Shaft Insert
Description
Shaft Insert, Shaft Diameter 1 1/4 in, Overall Diameter 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.