Shop BISSELL

1018591 44 x 10 in. ReadyClean Bagless Cordless Standard Filter with Rechargeable Stick & Hand Vacuum

  • Mfr # 1018591
  • Zoro # G503907278

product price: 
$
223.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1018591
Zoro #
G503907278
UPC #
11120261998
Country of Origin
China

Description

This compact, cordless vacuum includes a removable hand vacuum, so it goes anywhere with you. It can be used on multiple surfaces, meaning it works as a hardwood floor cleaner and an area rug vacuum. The Ready Clean Cordless Vacuum has a brush roll on/off switch right at your fingertips, so you can seamlessly move from vacuuming those hard surfaces to cleaning carpets. It also works as a handheld vacuum, which is great for cleaning debris off upholstery, stairs and other above floor areas. The Ready Clean Cordless Vacuum Cleaner has a 2-Way folding handle that conveniently adapts to clean far under furniture and collapses to fit your compact storing needs. Plus, when you purchase an Ready Clean Cordless Vacuum, you help save pets.

Specifications
  • Surface Type: Area Rugs and Hard Floors
  • Filtration Type: Standard Filter
  • Bag Model/Style No.: 2
  • Belt Model/Style No.: 5
  • Adjustable Height: 26 in.
  • Voltage( inches): 10.8
  • Brush Type: Roll
  • Cleaning Path Width(in.): 9
  • Collection Type: Bagless
  • Color: Multicolored
  • Corded or Cordless: Cordless
  • Depth(inches): 6
  • Height(in.): 44
  • Width(in.): 10
  • Number of Speeds: 3 mps
  • Run Time: 4
  • WiFi Connected: No
  • Accessories: Included
  • Weight: 6 lbs
  • Weight: 8.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.