6973630 PowerFresh Deluxe Hard Floor Steam Mop; White

  • Mfr # 6973630
  • Zoro # G604156292
product price: 
$
176.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6973630
Zoro #
G604156292
UPC #
11120230871
Country of Origin
United States

Description

The BISSELL PowerFresh Deluxe Steam Mop provides an easier way to tackle those tough, stuck-on messes with the detachable SpotBoost Brush. Cleaning with the natural power of steam sanitizes floors, eliminating 99.9% of germs and bacteria without having to use harsh chemicals. For those who enjoy a fresh scent while cleaning, insert the included Spring Breeze Fragrance Disc into the built-in tray to release a burst of scent. Your PowerFresh Deluxe Steam Mop is safe to use on sealed hard floors including hardwood, linoleum, ceramic, tile, marble, and granite.

Features
  • Includes the SpotBoost Brush to scrub away mess
  • Clean and sanitize sealed hard floors
  • Includes built-in scent disc tray
  • Ready in 30 seconds with 25-foot cord length
Specifications
  • Color: White
  • Country of Origin: United States of America
  • Weight: 6.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews