Bissell

Bissell 1018050 5.7A Standard Little Green Pet Pro Bagless Carpet Cleaner; Multi Color


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BISSELL Little Green Pet Pro Portable Carpet Cleaner is our most powerful spot and stain cleaner. It uses a combination of superior suction, scrubbing action and specially formulated BISSELL cleaning solutions to remove spots, stubborn stains and embedded dirt. This compact, 13-pound machine is easy to take to hard-to-reach areas, so you can remove spots and stains from carpets, area rugs, stairs, upholstery, auto interiors, and similar soft surfaces. It comes with a Pet Stain Tool, 3" Tough Stain Tool, Spraying Crevice Tool, and one trial-size bottle of our PET PRO OXY Urine Eliminator formula to permanently remove tough pet stains. And it doesn't just clean up after pets, this machine helps save them, too! BISSELL proudly supports BISSELL Pet Foundation and its mission to help save homeless pets. When you a BISSELL product, you help save pets, too. We’re proud to design products that help make pet messes, odors and pet homelessness disappear.

Features
  • Carpet Clnrs/Shampooers
  • 5.7A Standard Little Green Pet Pro Bagless Carpet Cleaner, Multicolored
Specifications
  • Color: Multicolored
  • Collection Type: Bagless
  • Amps: 5.7 amps
  • Filtration Type: Standard
  • Width: 14 in.
  • Accessories: Crevice Tool and Brush Tool
  • Brush Type: Upholstery
  • Cord Length: 20 ft.
  • Corded or Cordless: Corded Adjustable
  • Height: 14 in.
  • Depth: 10 in.
  • Edge Cleaning: Yes
  • Surface Type: Carpet and Upholstery
  • Hose Length: 5 ft.
  • Portable: Yes
  • Country of Origin: Malaysia
  • Weight: 16.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.