Bite Relief Device For Variety of Insects
Mfr # VI00545
Zoro # G705311675
Specifications
Product Information
- MFR #
- VI00545
- Zoro #
- G705311675
- UPC #
- 850008586019
- Country of Origin
- Germany
Description
Insect stings and mosquito bites can result in skin pain, irritation and itching. Thanks to Bite Away, a minor bite or irritation doesn't need to turn into an ongoing issue. From the first application, bite away can provide fast relief from the itching, pain and swelling caused by insect bites. In the back yard or when traveling, you can hardly avoid being confronted by mosquitoes, wasps, bees, hornets, horse flies, chiggers and other pests. Thanks to Bite Away, however, a minor bite or sting doesn't need to turn into a major drama. The bite away is simple and easy to use. Place the smooth surface that is made of ceramic, on the bite or sting. After pressing 1 of the 2 buttons just once (3-seconds for more sensitive skin/5-seconds for a regular application) a temperature of around 124 degrees is reached and maintained for the selected time. If the device is applied immediately after the sting or bite, the symptoms can usually be prevented completely. Even if the device is used slightly later, the symptoms can still subside sooner. This device is FDA cleared and Dermatologist tested to be safe and effective for ages 2 and up. It is free of chemicals and is suitable for pregnant women, children and allergy suffers. The Bite Away is the size of a pen and comes with 2 AA batteries to power the device, so it is ready to go at any time.
- • Symptomatic treatment: bite away is an electronic device for chemical-free external treatment for insect bites/stings such as mosquitoes, wasps and ants
- • Good for up to 300 applications per battery life
- • Works soley by concentrated heat
- • Suitable for pregnant women, allergy sufferers and children
- • Dermatologically tested and clinically trialed
- • Hypo-Allergenic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.