Maple Bakers Top Table, 72"Lx30"Wx34-3/4"H, SS Undershelf, Oil Finish
- Mfr # MBTS-7230
- Zoro # G7683813
product price:Â
$
2,075.99
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
- MBTS-7230
- Zoro #
- G7683813
- UPC #
- -
- Country of Origin
- China
Description
This bakers top table is made from hard maple and measures 72"Lx30"Wx34-3/4"H. The table top has a penetrating oil finish that gives it a polished shine and is reinforced with two 5" C channels for stability. This table has a stainless steel undershelf, base, legs and has 4" covered risers on the back and sides to prevent objects from sliding off. The high impact corrosion resistant feet are adjustable.