This item is Discontinued.

This item is Discontinued.
Stainless Steel Work Table Open Base and Legs With 5"Riser 48"Wx30"D (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVTR5OB-4830
- Zoro #
- G8124777
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 720
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Workbench/Table Frame Material
- Stainless Steel
- Edge Type
- Straight
- Workbench/Table Assembly
- Unassembled
- Item
- Work Table
- Color
- Stainless
- Finish
- Stainless
Description
This work table measures 48"Wx30"D. The top is made from stainless steel and is reinforced with channels. The open base has stainless steel side and rear bracing for stability. The 5" backsplash prevents hard to clean messes. The legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel feet are adjustable. This table is tested and certified by NSF.