This item is Discontinued.

This item is Discontinued.
Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 36"Wx30"D (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVTR5-3630
- Zoro #
- G8122738
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 690
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Workbench/Table Frame Material
- Stainless Steel
- Edge Type
- Straight
- Workbench/Table Assembly
- Unassembled
- Item
- Work Table
- Color
- Stainless
- Finish
- Stainless
Description
This work table measures 36"Wx30"Dx34-3/4"H. The top is made from 14/304 Stainless Steel and is reinforced with two 5" C channels. The 5" backsplash prevents hard to clean messes. The stainless steel undershelf and feet are adjustable. This table is tested and certified by NSF.