This item is Discontinued.

This item is Discontinued.
Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 72"Wx30"D (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QVTR5-7230
- Zoro #
- G8122704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Depth
- 30 in
- Height
- 34.75 in
Details
- Load Capacity
- 760
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Workbench/Table Frame Material
- Stainless Steel
- Edge Type
- Straight
- Workbench/Table Assembly
- Unassembled
- Item
- Work Table
- Color
- Stainless
- Finish
- Stainless
Description
This work table measures 72"Wx30"Dx34-3/4"H. The top is made from 14/304 Stainless Steel and is reinforced with two 5" C channels. The 5" backsplash prevents hard to clean messes. The stainless steel undershelf and feet are adjustable. This table is tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.