Shop All Work Tables
Bk Resources
Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D
Mfr # QVTR5-9630
Zoro # G8124077
product price: $1,367.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,367.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 1000
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # QVTR5-9630
- Zoro # G8124077
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 1000 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 96"Wx30"Dx34-3/4"H. The top is made from 14/304 Stainless Steel and is reinforced with two 5" C channels. The 5" backsplash prevents hard to clean messes. The stainless steel undershelf and feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 60"Wx18"D (VTTROB-1860)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx30"D (VTTOB-4830)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx30"D (VTTROB-7230)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-36)
- Bk Resources Work Tables