This item is Discontinued.

This item is Discontinued.
Stainless Steel Work Table With Stainless Steel Undershelf 48"Wx36"D (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVT-4836
- Zoro #
- G8122756
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 684
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Workbench/Table Frame Material
- Stainless Steel
- Edge Type
- Straight
- Workbench/Table Assembly
- Unassembled
- Item
- Work Table
- Finish
- Stainless
- Color
- Stainless
Description
This work table measures 48"Wx36"Dx34-3/4"H. The top is made from 14/304 Stainless Steel, which is reinforced with two 5" C channels and galvanized side and rear bracing. The stainless steel shelf and 1-1/4" high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.