This item is Discontinued.

This item is Discontinued.
Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx36"D (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVT-6036
- Zoro #
- G8122634
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 663
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Workbench/Table Frame Material
- Stainless Steel
- Edge Type
- Straight
- Workbench/Table Assembly
- Unassembled
- Item
- Work Table
- Finish
- Stainless
- Color
- Stainless
Description
This work table measures 60"Wx36"Dx34-3/4"H. The top is made from 14/304 Stainless Steel, which is reinforced with two 5" C channels and galvanized side and rear bracing. The stainless steel shelf and 1-1/4" high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.