Shop BLACK BOX
See all product information
Create Account
BLACK BOX 2Pt 4K60 Dp Cab Kvm Switch
- Mfr # KV62-CBL
- Zoro # G9887205
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Console: (2) USB 2.0 Type-A; (1) DisplayPort 1.2; (1) 3.5mm Audio Jack; (1) 3.5mm Mic Jack
Depth
4 in
Height
1 in
Standards
CE, FCC
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV62-CBL
- Zoro #
- G9887205
- UPC #
- 822088133568
- Country of Origin
- Unknown
Dimensions
- Depth
- 4 in
- Height
- 1 in
- Width
- 3 in
Details
- Item
- KVM Switchbox
- Connector Type
- Console: (2) USB 2.0 Type-A; (1) DisplayPort 1.2; (1) 3.5mm Audio Jack; (1) 3.5mm Mic Jack
- Standards
- CE, FCC
- Max. Resolution
- 3840 x 2160
- Indicators
- (2) PC port LED (orange)
- Environmentally Friendly
- Yes
- USB
- Yes
- Number of Local Users Supported
- 1
- Mount Type
- Desktop
- Package Contents
- 2-Port 4K60 DisplayPort Cable KVM Switch, 2 x USB Type A cables, 2 x DisplayPort 1.2 cables, 2 x 3.5mm audio plugs, 2 x 3.5mm mic plugs, 1 x 1.5M wired Quick Change Button for instant switching
- Number of USB Ports
- 2
- DisplayPort
- Yes
- Number of Computers Supported
- 2
- Number of DisplayPorts
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.