This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VX-HDB2-RX
- Zoro #
- G2410452
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Dimensions
- 0.6 in x 4.5 in x 3.3 in
- Bandwidth
- 18 Gbps
Details
- Input Frequency
- 50/60 Hz
- Input Voltage
- 100 to 240V AC
- Connector Type
- Input: CATxOutput: CATx
- Input Type
- CATx IN
- Item
- Video Extender
- Operating Temperature
- 14 to 122°F
- Output Type
- HDMI OUT
- Output Current
- 2 A
- Output Voltage
- 12V DC
- Humidity
- 0 to 90%
- Power Consumption
- 14 W
- Resolution
- UP to 4K x 2K @ 60 Hz 4: 4:4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.