This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV04-REM
- Zoro #
- G2412537
- UPC #
- -
- Country of Origin
- Unknown
- Includes
- (1) 5VDC 2.5A Power Supply, (4) Rubber Feet.
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Connector Type
- (2) PS/2 (Female) for Mouse and Keyboard; (1) HD15 (Female) for Video; (1) RJ45 (Female) for Interconnect; (1) Barrel Type Plug for Power
- Item
- KVM Extender Receiver
- Number of PS/2 Ports
- 2
- Number of Remote Users Supported
- 1
- Number of Network (RJ-45) Ports
- 1
- Network (RJ-45)
- Yes
- Number of VGA Ports
- 1
- Mounting
- Desktop
- Device Type
- KVM Extender
- Connectivity Technology
- Wired
- Max. Operating Distance
- 980 ft
- PS/2 Port
- Yes
- Series
- CX
- VGA
- Yes
- Video Resolution
- 1920 x 1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.