This item is Discontinued.

This item is Discontinued.
Black Box Network Services VX-1001-RX VX1000 Series Extender Receiver - HDMI & USB (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VX-1001-RX
- Zoro #
- G503932157
- UPC #
- -
- Country of Origin
- China
Description
Features
- Supports up to 4K resolutions
- HDBaseT for the most reliable connection and highest video quality
- True 48V PoH powering only requires a single power supply
- USB support for keyboard and mouse
- Automatic HDMI EDID management
- HDCP 2.2 compliance
- RS-232 and Ethernet passthrough
- All connections on the same side of device
- Works with 4 x 1 and 8 x 2 Presentation Switchers
- Similar Items 4
- Approvals: CE, FCC, RoHS
- Input: 1 x HDBaseT
- Input Signal Type: HDBaseT
- Input/Output Resolution Support: 480i, 480p, 576i, 576p, 720P, 1080i, 1080p, 3840 x 2160@24/25/30/50/60Hz
- Input Video Level: 0.5-1.0 V p-p
- Maximum Pixel Clock: 297 MHz
- Output: 1 x HDMI OUT
- Output Signal Type: HDMI: HDMI1.4 w/ HDCP 2.2 pass through
- Video Impedence: 100 O
- Operating Temperature: 32°F to 113°F
- Storage Temperature: -4°F to 158°F
- Power Supply: DC12V/1.5 Amp
- Dimension: .98" H x 8.66" W x 3.67" D
- Weight: 2.12 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.