This item is Discontinued.

This item is Discontinued.
DESKTOP KVM SWITCH - DVI-I WITH TRANSPARENT USB 2.0, AUDIO, 4-PORT (Discontinued)
Mfr #
KV9604A
Zoro #
G0350860
UPC # 822088063704
Country of Origin Taiwan, Province of China
Category KVM Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV9604A
- Zoro #
- G0350860
- UPC #
- 822088063704
- Country of Origin
- Taiwan, Province of China
- Item
- KVM Switchbox
- Input Voltage
- 5V DC
- Features
- Environmentally Friendly
- Includes
- 5-VDC, 2-A Power Supply.
- Max. Resolution
- 1920 x 1200
- Series
- DT
- USB
- Yes
- DVI
- Yes
- Number of DVI Ports
- 5
- Number of USB Ports
- 8
- Graphic Mode
- WUXGA
- Mounting
- Desktop
- Number of Computers Supported
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.