Shop BLACK BOX

BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology

  • Mfr # KV0008A-R2
  • Zoro # G9600397

product price: 
$
1,729.99
/ea
Free Shipping & Returns

Key Features

Connector Type
CPU/Server: (8) USB Type-B (Female); (8) 3.5-mm Audio Inputs; User Console: (2) USB HID Type-A (Female); (2) USB 2.0 Type-A (Female); (1) 3.5-mm Audio; Other: (1) USB Mini B; (1) RJ45 Pptions Port; (1) RJ45 Network Configuration Port; (2) 3-Position Locking Power Connector
Input Voltage
120V AC, 230V AC
Output Voltage
12V DC
Height
0.2 in
Standards
CE, FCC, WEEE, TUV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV0008A-R2
Zoro #
G9600397
UPC #
822088130987
Country of Origin
Unknown
Item
KM Switchbox
Connector Type
CPU/Server: (8) USB Type-B (Female); (8) 3.5-mm Audio Inputs; User Console: (2) USB HID Type-A (Female); (2) USB 2.0 Type-A (Female); (1) 3.5-mm Audio; Other: (1) USB Mini B; (1) RJ45 Pptions Port; (1) RJ45 Network Configuration Port; (2) 3-Position Locking Power Connector
Input Voltage
120V AC, 230V AC
Output Voltage
12V DC
Standards
CE, FCC, WEEE, TUV
Output Current
1.5 A
Operating Temperature
32 to 104°F
User Controls
(2) Front push buttons (Computer and Mode), mouse activated switching
Power Consumption
18 W
Operating Humidity
5 to 85%, Non Condensing
Frequency
50/60 Hz
Operating Systems Supported
Windows 10/11
Mean Time Between Failures
1,000,000 hrs (unit only); 50,000 hrs (unit and power supply)
Storage Temperature
-22 to 176°F
Hardware Compatibility
All computers with USB interfaces
Number of Local Users Supported
1
PS/2 Port
Yes
Number of Network (RJ-45) Ports
2
Package Contents
Freedom II KM Switch - 8-Port, Power Adapter and Power Cord, Flash Upgrade Adapter, 4 x Self-Adhesive Feet
Input Voltage Range
120V AC to 230V AC
Number of PS/2 Ports
2
Environmentally Friendly
Yes
Number of Computers Supported
8
Compatible With
Operating Systems Compatible:Windows 10, Windows 11, Mac OS
USB
Yes
Number of USB Ports
13
Network (RJ-45)
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.