Shop BLACK BOX

BLACK BOX Freedom Ii Kvm Switch - 4-Port

  • Mfr # KV0004A-R2
  • Zoro # G0645420

product price:Ā 
$
921.99
/ea
Free Shipping & Returns

Key Features

Connector Type
CPU/Server: (4) USB Type-B (Female); (4) 3.5-mm Audio Inputs; User Console: (2) USB HID Type-A (Female); (2) USB 2.0 Type-A (Female); (1) 3.5-mm Audio; Other: (1) USB Mini B; (1) RJ45 Options Port; (1) RJ45 Network Configuration Port; (2) 3-Position Locking Power Connector
Input Voltage
100V AC to 240V AC
Output Voltage
12V DC
Compatible With
Operating Systems Compatible:Windows 10, Windows 11, Mac OS
Width
11.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KV0004A-R2
Zoro #
G0645420
UPC #
822088078265
Country of Origin
Unknown

Dimensions

Width
11.4 in
Height
1.2 in
Depth
5 in

Details

Item
KM Switchbox
Connector Type
CPU/Server: (4) USB Type-B (Female); (4) 3.5-mm Audio Inputs; User Console: (2) USB HID Type-A (Female); (2) USB 2.0 Type-A (Female); (1) 3.5-mm Audio; Other: (1) USB Mini B; (1) RJ45 Options Port; (1) RJ45 Network Configuration Port; (2) 3-Position Locking Power Connector
Input Voltage
100V AC to 240V AC
Output Voltage
12V DC
Compatible With
Operating Systems Compatible:Windows 10, Windows 11, Mac OS
Standards
CE, FCC, WEEE, TUV
Storage Temperature
-22 to 176°F
Operating Systems Supported
Windows 10/11
Operating Humidity
5 to 85%, Non Condensing
Hardware Compatibility
All computers with USB Interfaces
User Controls
(2) Front push buttons (Computer and Mode), mouse activated switching
Mean Time Between Failures
1,000,000 hrs (unit only); 50,000 hrs (unit and power supply)
Frequency
50/60 Hz
Operating Temperature
32 to 104°F
Power Consumption
18 W
Output Current
1.5 A
Environmentally Friendly
Yes
Number of USB Ports
9
Network (RJ-45)
Yes
USB
Yes
PS/2 Port
Yes
Number of PS/2 Ports
2
Package Contents
KM Switch with Glide & Switch Mouse Switching, Power Adapter and Power Cord, Flash Upgrade Adapter, 4 x Self-adhesive Feet
Number of Network (RJ-45) Ports
2
Number of Local Users Supported
1
Number of Computers Supported
4

Description

EmeraldĀ® KM Switch with Glide & Switch Mouse Switching - 4 Computer(s) - 1 Local User(s) - 2 x Network (RJ-45) - 2 x PS/2 Port - 9 x USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.