This item is Discontinued.

This item is Discontinued.
Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (Discontinued)
Mfr #
EYN854A-PB-1000
Zoro #
G0340056
UPC # 822088078845
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EYN854A-PB-1000
- Zoro #
- G0340056
- UPC #
- 822088078845
- Country of Origin
- Unknown
Details
- Cable Type
- 4-Pair UTP
- Attenuation
- 22.0 dB at 100 MHz; 32.4 dB at 200 MHz; 41.0 dB at 300 MHz; 44.9 dB at 350 MHz
- Conductor Material
- Copper
- Impedance
- 100 +/-15 ohms
- Item
- Ethernet Bulk Cable
- Solid / Stranded
- Solid
- Return Loss
- 20.1 dB at 100 MHz
- EL-FEXT (Minimum at 100 m)
- 23.8 dB at 100 MHz; 17.7 dB at 200 MHz; 14.2 dB at 300 MHz; 12.9 dB at 350 MHz
- NEXT (Minimum at 100 m)
- 38.3 dB at 100 MHz; 33.8 dB at 200 MHz; 31.2 dB at 300 MHz; 30.1 dB at 350 MHz
- Delay Skew (Maximum)
- 1-350 MHz: 40 nS/100 m
- PS-ELFEXT
- 20.8 dB at 100 MHz; 14.7 dB at 200 MHz; 11.2 dB at 300 MHz; 9.9 dB at 350 MHz
- Velocity of Propagation
- 62.1% at 350 MHz
- Capacitance Unbalance (Maximum)
- 3300 pF/km (Pair to ground)
- Conductor Resistance
- 93.8 ohm/68°F
- ACR (Minimum at 100 m)
- 16.3 dB at 100 MHz; 1.4 dB at 200 MHz
- PS-NEXT
- 36.3 dB at 100 MHz; 31.8 dB at 200 MHz; 29.2 dB at 300 MHz; 28.1 dB at 350 MHz
- PS-ACR
- 14.3 dB at 100 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.