This item is Discontinued.

This item is Discontinued.
Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (Discontinued)
Mfr #
EYN860A-PB-1000
Zoro #
G0339846
UPC # 822088075882
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EYN860A-PB-1000
- Zoro #
- G0339846
- UPC #
- 822088075882
- Country of Origin
- Unknown
- Item
- Ethernet Bulk Cable
- Attenuation
- 22.0 dB at 100 MHz; 32.4 dB at 200 MHz; 41.0 dB at 300 MHz; 44.9 dB at 350 MHz
- Cable Type
- 4-Pair UTP
- Conductor Material
- Copper
- Impedance
- 100 +/-15 ohms
- Solid / Stranded
- Solid
- Capacitance Unbalance (Maximum)
- 3300 pF/km (Pair to ground)
- Conductor Resistance
- 93.8 ohm/68°F
- PS-ELFEXT
- 20.8 dB at 100 MHz; 14.7 dB at 200 MHz; 11.2 dB at 300 MHz; 9.9 dB at 350 MHz
- NEXT (Minimum at 100 m)
- 38.3 dB at 100 MHz; 33.8 dB at 200 MHz; 31.2 dB at 300 MHz; 30.1 dB at 350 MHz
- PS-NEXT
- 36.3 dB at 100 MHz; 31.8 dB at 200 MHz; 29.2 dB at 300 MHz; 28.1 dB at 350 MHz
- ACR (Minimum at 100 m)
- 16.3 dB at 100 MHz; 1.4 dB at 200 MHz
- Velocity of Propagation
- 62.1% at 350 MHz
- EL-FEXT (Minimum at 100 m)
- 23.8 dB at 100 MHz; 17.7 dB at 200 MHz; 14.2 dB at 300 MHz; 12.9 dB at 350 MHz
- Delay Skew (Maximum)
- 1-350 MHz: 40 nS/100 m
- PS-ACR
- 14.3 dB at 100 MHz
- Return Loss
- 20.1 dB at 100 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.