This item is Discontinued.

This item is Discontinued.
BLACK BOX, Video Adapter, HDMI ; DVI-D Dual-Link , Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA795-R2
- Zoro #
- G0524241
- UPC #
- 822088060291
- Country of Origin
- Unknown
- Item
- Video Adapter
- Color
- Black
- Features
- Molded; Environmentally Friendly
- Material
- Polyvinyl Chloride (PVC)
- Standards
- UL 1007
- Adapter Type
- DVI-D/HDMI
- Connector Type
- (1) HDMI (Female); (1) DVI-D Dual-Link (Male)
- Connector Plating
- Nickel
- Connector on Second End Details
- (1) 25-pin DVI-D (Dual-Link) Digital Video Male
- Connector on First End Details
- (1) 19-pin HDMI (Type A) Digital Video Female
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.