Shop BLACK BOX

BLACK BOX Kvx Series Hdmi 4K Fibre Kvm Extender, Sh, Tx+Rx

  • Mfr # KVXLCHF-100
  • Zoro # G0014090

product price: 
$
870.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Host Connection:Video Input: (1) HDMI (Female); Serial Control Port: (1) DB9 (Female); Link Port: (1) SFP Cage; USB: (1) USB Type-B (Female); Audio: (1) Line in; (1) Line out; Local Video Output: (1) HDMI (Female); Console Connection: Video Output: (1) HDMI (Female); Serial Control Port: (1) DB9 (Male); Link Port: (1) SFP Cage; USB: (4) USB Type-A (Female); Audio: (1) Mic In; (1) Speaker Out
Input Voltage
5V DC
Width
Receiver: 3.27 in; Transmitter: 3.27 in
Housing Material
Metal
Depth
Receiver: 7.09 in; Transmitter: 7.09 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KVXLCHF-100
Zoro #
G0014090
UPC #
-
Country of Origin
Unknown
Item
Video Extender Transmitter/Receiver
Connector Type
Host Connection:Video Input: (1) HDMI (Female); Serial Control Port: (1) DB9 (Female); Link Port: (1) SFP Cage; USB: (1) USB Type-B (Female); Audio: (1) Line in; (1) Line out; Local Video Output: (1) HDMI (Female); Console Connection: Video Output: (1) HDMI (Female); Serial Control Port: (1) DB9 (Male); Link Port: (1) SFP Cage; USB: (4) USB Type-A (Female); Audio: (1) Mic In; (1) Speaker Out
Input Voltage
5V DC
Housing Material
Metal
Max. Resolution
3840 x 2160
Operating Temperature
32 to 122°F
Operating Humidity
0 to 80%, Noncondensing
Mean Time Between Failures
Transmitter: 137,540 hrs; Receiver: 165,620 hrs
Indicators
(1) Power LED
Storage Temperature
-4 to 140°F
Max. Distance
Up to 33,000 ft
Input Current
2 A
DDC Support
DDC, DDC2, DDC2B
Number of Input Devices Supported
1
Graphic Mode
4K UHD
Number of USB Ports
5
Media Type Supported
Optical Fiber
HDMI Out
Yes
Package Contents
1 x Transmitter, 1 x Receiver, 2 x 5V, 2A Power Supplies (includes US, EU, UK plug types), 1 x HDMI Cable, M/M 1.2m (4 ft.), 1 x USB Type A to B Cable, M/M 1.8m (6 ft.), 1 x 3.5mm Dual Audio / Mic Cable, M/M 1.8m (6 ft.), 2 x Deskmounting brackets (with screws)
Serial Port
Yes
Connectivity Technology
Wired
Number of HDMI Outputs
2
USB
Yes
Mount Type
Desktop
HDMI In
Yes
Environmentally Friendly
Yes
Maximum Operating Distance
98425.20 ft
Number of Output Devices Supported
2
Number of HDMI Inputs
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.