Mounting Bracket for Power Distribution Unit, Rackmount Equipment - TAA Compliant

  • Mfr # ECPDUMK

  • Zoro # G3386611


product price:  $24.99
/ea

Key Features

Width
1.50 in
Depth
3 in
Height
0.50 in
Standards
TAA Compliant
Includes
(4) Bracket, (8) Screws
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECPDUMK
Zoro #
G3386611
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.50 in
Depth
3 in
Height
0.50 in

Details

Item
Mounting Bracket
Standards
TAA Compliant
Includes
(4) Bracket, (8) Screws
Compatibility
Black Box Elite Server Cabinet: EC45U2436SMMSMNK, EC45U2436TMMSMNK, EC38U3032SPMS3NK, EC45U2436TPMS3NK, EC38U3032TPMS3NK, EC42U3042TPMSMNK, EC38U3032TPMS6NK, EC38U3032TPMS1NK
Device Supported
Power Distribution Unit, Rackmount Equipment
Compatible With
Black Box Elite Server Cabinet: EC45U2436SMMSMNK, EC45U2436TMMSMNK, EC38U3032SPMS3NK, EC45U2436TPMS3NK, EC38U3032TPMS3NK, EC42U3042TPMSMNK, EC38U3032TPMS6NK, EC38U3032TPMS1NK
Package Contents
4 x Bracket, 8 x Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.