This item is Discontinued.

Black Box Black Box Network Services LBH100A-ST 115V ST Standard Media Converter Switch - 10 to 100 Mbps Copper to 100 Mbps Fiber LBH100A-ST

Black Box Network Services LBH100A-ST 115V ST Standard Media Converter Switch - 10 to 100 Mbps Copper to 100 Mbps Fiber (Discontinued)

  • Mfr # LBH100A-ST
  • Zoro # G003931971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH100A-ST
Zoro #
G003931971
UPC #
822088065111
Country of Origin
China

Description

Features
  • Function as both a media converter and a switch
  • Suitable for office environments
  • Support VLAN tagging and spanning tree passthrough
  • Provide one 100-Mbps fiber port and two 10-/100-Mbps UTP switch ports
Specifications
  • Total Number of Ports: 2
  • Network RJ-45: Yes
  • Number of Network RJ-45 Ports: 2
  • Number of ST Ports: 1
  • ST Port Type: Duplex
  • Network Technology: 10/100Base-TX, 100Base-X
  • Form Factor: External, Rack-mountable
  • Weight: 2.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.