Shop BLACK BOX
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BLACK BOX KVM Switchbox - Servswitch 4 Port Display Port, USB
- Mfr # KV9804A
- Zoro # G0404882
product price:Â
$
800.99
/ea
Key Features
Number of Computers Controlled
4
Mounting
Desktop
Platform Supported
PC, Mac
Microphone
Yes
Number of Local Users Supported
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV9804A
- Zoro #
- G0404882
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 1.7 in
- Depth
- 4.7 in
- Width
- 9.2 in
Details
- Item
- KVM Switchbox
- Number of Computers Controlled
- 4
- Mounting
- Desktop
- Platform Supported
- PC, Mac
- Microphone
- Yes
- Number of Local Users Supported
- 1
- Green Environmental Attribute
- Environmentally Friendly
- Max. Video Resolution
- 2560 x 1600
- Graphic Mode
- WQXGA
- Number of USB Ports
- 8
- DisplayPort
- Yes
- Network (RJ-45)
- Yes
- USB
- Yes
- Number of Network (RJ-45) Ports
- 1
- Mounting Type
- Desktop
- Number of Computers Supported
- 4
- Environmentally Friendly
- Yes
- Maximum Video Resolution
- 2560 x 1600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.