This item is Discontinued.

This item is Discontinued.
THE SERVSWITCH DT DUAL-HEAD DVI USB KVM SWITCH ENABLES YOU TO CONTROL TWO OR FOU (Discontinued)
Mfr #
KV9622A
Zoro #
G0360511
UPC # 822088077862
Country of Origin Taiwan, Province of China
Category KVM Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV9622A
- Zoro #
- G0360511
- UPC #
- 822088077862
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6.31 in
- Depth
- 4.19 in
- Height
- 2.25 in
Details
- Item
- Desktop KVM Switch
- Connector Type
- CPU side: Video: (4) DVI-I (Digital only); USB: (2) USB Type-B; Audio: (4) 3.5-mm Stereo Jacks; Console side: Video: (2) DVI-I (Digital only); USB workstation/device sharing: (4) USB Type-A; Audio: (2) 3.5-mm Stereo Jacks
- Output Voltage
- 9 to 12V DC
- Standards
- CE Approval
- Max. Resolution
- HDTV: 1080p; DVI-D: 1920 x 1200;
- Output Current
- 1.5 A
- Operating Systems Supported
- Windows 95/98/Me/XP, Windows NT, Windows 2000, Mac OS
Description
R MULTIMEDIA COMPUTERS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.