Shop BLACK BOX
See all product information
Create Account
BLACK BOX Servswitch Dt Dual-Head Dvi Usb, 4-Port
- Mfr # KV9624A
- Zoro # G0359927
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5V DC
Features
Environmentally Friendly
Max. Resolution
2560 x 1600
Mounting
Desktop
DVI
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV9624A
- Zoro #
- G0359927
- UPC #
- 822088069782
- Country of Origin
- Unknown
- Item
- KVM Switchbox
- Input Voltage
- 5V DC
- Features
- Environmentally Friendly
- Max. Resolution
- 2560 x 1600
- Mounting
- Desktop
- DVI
- Yes
- Number of DVI Ports
- 10
- Number of Local Users Supported
- 1
- USB
- Yes
- Graphic Mode
- WUXGA, WQXGA, QXGA
- Series
- DT
- Number of USB Ports
- 8
- Number of Computers Supported
- 4
- Input Voltage Range
- 9-12 VDC
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.