Shop BLACK BOX
See all product information
Create Account
BLACK BOX Servswitch Dt Dvi 4-Port w/ Emulated U
- Mfr # KV9614A
- Zoro # G0364066
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5V DC
Standards
CE
Features
Environmentally Friendly
Includes
Power Supply.
Max. Resolution
1920 x 1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV9614A
- Zoro #
- G0364066
- UPC #
- 822088078142
- Country of Origin
- Unknown
Dimensions
- Width
- 8.7 in
- Depth
- 5.1 in
- Height
- 1.7 in
Details
- Item
- KVM Switchbox
- Input Voltage
- 5V DC
- Standards
- CE
- Features
- Environmentally Friendly
- Includes
- Power Supply.
- Max. Resolution
- 1920 x 1200
- Number of Local Users Supported
- 1
- Platform Supported
- Mac, PC, Linux
- Microphone
- Yes
- Number of USB Ports
- 8
- DVI
- Yes
- Graphic Mode
- WUXGA
- USB
- Yes
- Number of DVI Ports
- 5
- Number of Computers Supported
- 4
- Mounting
- Desktop
- Headphone
- Yes
- Package Contents
- ServSwitch DT DVI 4-Port with Emulated USB Keyboard/Mouse, Power Supply
- Environmentally Friendly
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.