Shop BLACK BOX
See all product information
Create Account
BLACK BOX Servswitch Ec For Ps/2 And Usb Servers A
- Mfr # KV9216A
- Zoro # G0363978
product price:Â
$
2,036.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230V AC, 120V AC
Standards
TAA Compliant
Features
Environmentally Friendly
Max. Resolution
1920 x 1440
PS/2 Port
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV9216A
- Zoro #
- G0363978
- UPC #
- 822088103271
- Country of Origin
- Unknown
- Item
- KVM Switchbox
- Input Voltage
- 230V AC, 120V AC
- Standards
- TAA Compliant
- Features
- Environmentally Friendly
- Max. Resolution
- 1920 x 1440
- PS/2 Port
- Yes
- USB
- Yes
- Number of VGA Ports
- 17
- Number of USB Ports
- 2
- VGA
- Yes
- Number of Local Users Supported
- 1
- Max. Operating Distance
- 30 ft
- Mounting
- Rack
- Series
- EC
- Number of PS/2 Ports
- 1
- Number of Computers Supported
- 16
- Mount Type
- Rack-mountable
- Environmentally Friendly
- Yes
- Input Voltage Range
- 90V AC to 264V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.