Shop BLACK BOX
See all product information
Create Account
BLACK BOX Servswitch Freedom Led Monitor Identification Kit
- Mfr # KV0004A-LED
- Zoro # G2160266
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Connector Type
(1) RJ45 (labeled into switch in); (1) RJ45 (labled into keypad or PC in); (1) RJ-12 (4-pack) for LEDs
Compatible With
ServSwitch Freedom (KV0004A), ServSwitch Freedom Spare LEDs (KV0004A-XTRA-LED)
Width
2.5 in
Depth
3.8 in
Height
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV0004A-LED
- Zoro #
- G2160266
- UPC #
- 822088102526
- Country of Origin
- Unknown
- Item
- Monitor Identification Kit
- Connector Type
- (1) RJ45 (labeled into switch in); (1) RJ45 (labled into keypad or PC in); (1) RJ-12 (4-pack) for LEDs
- Compatible With
- ServSwitch Freedom (KV0004A), ServSwitch Freedom Spare LEDs (KV0004A-XTRA-LED)
- Standards
- CE
- Operating Temperature
- 32 to 104°F
- Altitude
- 25,000 ft
- Operating Humidity
- 5 to 85%, Non Condensing
- Storage Temperature
- -22 to 176°F
- Environmentally Friendly
- Yes
- Package Contents
- LED Monitor Identification Kit for Freedom KVM Switch, 1 x 10-Port LED Hardware Controller, 1 x 3-ft. RJ-45/RJ-45 Male/Male cable, 4 x LEDs with 10-ft. Cable, 4 x Adhesive Strips, Safety Information Sheet, 4 x Rubber Feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.