Shop BLACK BOX
See all product information
Create Account
BLACK BOX Servswitch Freedom Spare Leds
- Mfr # KV0004A-XTRA-LED
- Zoro # G2158437
product price:Â
$
39.69
/ea
Key Features
Connector Type
(1) RJ-12 Plug
Compatible With
ServSwitch Freedom LED Monitor: KV0004A-R2, KV0008A-R2
Standards
CE
Length
10 ft
Package Contents
Multi-Color LED with Attached Cord (10-ft.), 1 x Adhesive Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV0004A-XTRA-LED
- Zoro #
- G2158437
- UPC #
- 822088102533
- Country of Origin
- Unknown
Dimensions
- Length
- 10 ft
Details
- Item
- LED
- Connector Type
- (1) RJ-12 Plug
- Compatible With
- ServSwitch Freedom LED Monitor: KV0004A-R2, KV0008A-R2
- Standards
- CE
- Package Contents
- Multi-Color LED with Attached Cord (10-ft.), 1 x Adhesive Pad
- Environmentally Friendly
- Yes
- Product Condition
- New
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.