This item is Discontinued.

Black Box Servtray 17In (8 Port) Vga Usb/Ps/2 Port KVT417A-8UV-R2

This item is Discontinued.

Black Box

Servtray 17In (8 Port) Vga Usb/Ps/2 Port (Discontinued)

Mfr # KVT417A-8UV-R2
Zoro # G0361771
UPC # 822088103578
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVT417A-8UV-R2
Zoro #
G0361771
UPC #
822088103578
Country of Origin
Unknown

Dimensions

Width
17 in
Depth
19.5 to 39.5 in
Height
1.75 in

Details

Item
KVM LCD Console Tray and Switch
Connector Type
(1) Centronics (Male)
Standards
ServTray Complete: FCC; Power: UL and TUV; CE Approval
Operating Temp. Range
32 to 122°F
Input Voltage
12V DC
Frequency
47 to 63 Hz
Max. Resolution
1280 x 1024 at 60 Hz
Contrast Ratio
450:1
Active Display Area
10.6 in x 13.3 in
Humidity
95%
Input Signal Type
RBG Analog, H/V separate
Display Color
262 K colors

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.