Shop BLACK BOX
See all product information
Create Account
BLACK BOX Usb-C 4K Kvm Switch, 2-Port
- Mfr # KVMC4K-2P
- Zoro # G9844959
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Computer Interface: (Video and USB Input): (2) USB Type-C; Console Interface: USB 3.0 Port: (1) USB Type-A (front); (1) USB Type-A (rear); USB HID Port: (1) USB Type-A (front); (3) USB Type-A (rear); Video Output: (1) DisplayPort
Input Voltage
9 to 12V DC
Standards
FCC, CE, VCCI
Width
8.7 in
Height
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVMC4K-2P
- Zoro #
- G9844959
- UPC #
- 822088132233
- Country of Origin
- Unknown
Dimensions
- Width
- 8.7 in
- Height
- 1.6 in
- Depth
- 5.2 in
Details
- Item
- KVM Switchbox
- Connector Type
- Computer Interface: (Video and USB Input): (2) USB Type-C; Console Interface: USB 3.0 Port: (1) USB Type-A (front); (1) USB Type-A (rear); USB HID Port: (1) USB Type-A (front); (3) USB Type-A (rear); Video Output: (1) DisplayPort
- Input Voltage
- 9 to 12V DC
- Standards
- FCC, CE, VCCI
- Max. Resolution
- 3840 x 2160
- Indicators
- (4) LEDs: (2) Computer Ready LEDs (green); (2) Computer Selected LEDs (red)
- User Controls
- (1) Pushbuttton (for selection); (1) Mode Switch: 4K @ 60 Hz + U2 (picture oriented); 4K @ 60 Hz (4:2:0) + U3 or 4K @ 30 Hz (4:4:4) + U3 (USB speed oriented); Keyboard Hotkeys
- Number of Local Users Supported
- 1
- Number of DisplayPorts
- 1
- Number of Computers Supported
- 2
- Number of USB Ports
- 7
- Environmentally Friendly
- Yes
- USB
- Yes
- Package Contents
- USB-C 4K KVM Switch, 2-Port, 1 x 12V, 1A Power Supply w/ US, UK, EU, and AU adapters, 1 x Pack of rubber feet
- Mount Type
- Desktop
- DisplayPort
- Yes
Description
Black Box USB-C 4K KVM Switch, 2-Port - 2 Computer(s) - 1 Local User(s) - 3840 x 2160 - 7 x USB - 1 x DisplayPort - Desktop - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.