This item is Discontinued.

This item is Discontinued.
KVM SWITCH - SINGLE-MONITOR, VGA, USB TRUE EMULATION, AUDIO, 4-PORT - 2 YEAR DOU (Discontinued)
Mfr #
KV3004A
Zoro #
G0351378
UPC # 822088103196
Country of Origin Taiwan, Province of China
Category VGA Connectors & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV3004A
- Zoro #
- G0351378
- UPC #
- 822088103196
- Country of Origin
- Taiwan, Province of China
- Item
- KVM Switch
- Connector Type
- KVM user Console: Video: (1) high resolution VGA; Keyboard/Mouse: (2) USB Type-A (emulated); Audio: (1) 3.5-mm Stereo Jack; Switched USB: (2) USB Type-A (USB 2.0, not emulated); Computer channels (each of 4): (1) high resolution VGA; Keyboa
- Standards
- CE
- Output Voltage
- 5V DC
- Input Voltage
- 100 to 240V AC
- Frequency
- 50/60 Hz
- Output Amps
- 2 A
Description
BLE DIAMOND WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.