Shop BLACK BOX
See all product information
Create Account
BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm
- Mfr # KVGA-DVID
- Zoro # G9627679
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
1 x 15-pin DB-15 VGA Female, 1 x Type A USB Female
Adapter Type
DVI/VGA
Connector on Second End Details
1 x Type B USB Female, 1 x DVI-D Video Female
Environmentally Friendly
Yes
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVGA-DVID
- Zoro #
- G9627679
- UPC #
- 822088130758
- Country of Origin
- Unknown
- Item
- Video Adapter
- Connector on First End Details
- 1 x 15-pin DB-15 VGA Female, 1 x Type A USB Female
- Adapter Type
- DVI/VGA
- Connector on Second End Details
- 1 x Type B USB Female, 1 x DVI-D Video Female
- Environmentally Friendly
- Yes
- Features
- USB- Power Delivery (USB PD)
- Maximum Resolution Supported
- 1920 x 1200
- Package Contents
- Agility VGA to DVI-D Video Converter - USB Powered, USB link cable Type A to Type B (455mm, 17.9"), VGA link cable 15 pin D-type male to male (415mm, 16.3")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.