This item is Discontinued.

This item is Discontinued.
Video Adapter Hdmi To Vga (Discontinued)
Mfr #
VA-HDMI-VGA
Zoro #
G9345405
UPC # 822088125044
Country of Origin Unknown
Category VGA Connectors & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA-HDMI-VGA
- Zoro #
- G9345405
- UPC #
- 822088125044
- Country of Origin
- Unknown
- Item
- HDMI to VGA Adapter Converter
- Connector Type
- (1) HDMI (Female); (1) VGA (Female)
- Standards
- UL 20276
- Gauge
- 32 AWG; 34 AWG
- Max. Resolution
- 1920 x 1080
Dimensions
- Length
- 8 in
- Width
- 1.65 in
- Height
- 0.65 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.