This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VX-1001-KIT
- Zoro #
- G9392865
- UPC #
- 822088122852
- Country of Origin
- Unknown
Dimensions
- Transmitter Dimensions
- 0.98 in x 8.66 in x 3.67 in
- Receiver Dimensions
- 0.98 in x 8.66 in x 3.67 in
Details
- Item
- Extender Kit
- Features
- Includes
- Transmitter and Receiver
- Input Voltage
- 12V DC
- Standards
- CE, FCC; cUL; UL
- Output Type
- Transmitter: CATx OUT; Receiver: HDMI OUT
- Power Consumption
- 18 W per unit
- Connector Type
- Transmitter Input: (1) HDMI; Transmitter Output: (1) RJ45 for CATx; (1) RJ45 for Ethernet Passthrough; Receiver Input: (1) RJ45 for CATx; (1) RJ45 for Ethernet passthrough; Receiver Output: (1) HDMI
- Humidity
- 10 to 90%, Noncondensing
- ESD Protection
- +/- 8kV (Air-gap discharge); +/- 4kV (Contact discharge)
- Input Type
- Transmitter: HDMI IN; Receiver: CATx
- Output Signal Type
- Transmitter: CATx; Receiver: HDMI: HDMI1.4 with HDCP 2.2 pass through
- Audio Format supported
- Stereo, LPCM 5.1, LPCM 7.1; Dolby True HD, DTS-HD Master Audio
- Maximum Pixel Clock
- 297 MHz
- Input/Output Resolution Support
- 480i, 480p, 576i, 576p, 720P, 1080i, 1080p, 3840 x 2160@24/25/30/50/60Hz
- Surge Protection
- +/- 1 kV
- Video Impedence
- 100 ohms
- Input Current
- 1.5 A
- Electrical Fast Transient/Burst
- Data communication cord: 1 kV; Power cord : 2 kV
- Input Signal Type
- Transmitter: HDMI: HDMI1.4 with HDCP 2.2 pass through; Receiver: CATx
- Operating Temperature
- 32 to 113°F
- Storage Temperature
- -4 to 158°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.