DCK225 D2DEWALT 20V MAX 2-KIT
- Mfr # DCK225D2
- Zoro # G124994275
product price:
$
395.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCK225D2
- Zoro #
- G124994275
- UPC #
- 885911909631
- Country of Origin
- Unknown
Description
Unlock power in a compact form with the DEWALT DCK225D2 2-Tool Combo Kit, part of the ATOMIC Compact Series™. This kit includes two high-performance brushless tools—the DCD794 Drill/Driver and the DCF809 Impact Driver—engineered for precision, power, and maneuverability in tight spaces. Whether you're drilling into wood, fastening screws, or tackling tough job site tasks, this kit delivers professional-grade results with lightweight convenience.
Kit Includes:- (1) DCD794 20V MAX* Compact Brushless Drill/Driver
- (1) DCF809 20V MAX* Compact Brushless Impact Driver
- (2) DCB203 20V MAX* 2.0Ah Lithium-Ion Batteries
- (1) DCB112 Charger
- (1) Contractor Soft Bag
- (2) Belt Hooks
DCD794 Drill/Driver:
- Shortest 20V MAX Drill/Driver* at just 5.88 inches tool head length—perfect for tight spaces
- Up to 16% more power than previous models, delivering 404 Unit Watts Out (UWO)
- 1/2-inch ratcheting chuck for high bit retention and quick changes
- Brushless motor for extended runtime and durability
- LED light for improved visibility in low-light conditions
DCF809 Impact Driver:
- Compact at 5.1 inches front-to-back for confined workspaces
- Delivers up to 1,700 in-lbs of torque for heavy-duty fastening
- Variable speed trigger for precision control
- 3 integrated LEDs for optimal illumination
- Brushless motor for efficient performance and longer tool life
- Battery Type: Lithium-Ion
- Battery Capacity: 2.0Ah
- Voltage: 20V MAX*
- Warranty: 3-Year Limited Warranty, 1-Year Free Service, 90-Day Satisfaction Guarantee
Ideal for:
- Cabinet installation
- Framing and finish carpentry
- Electrical and plumbing work
- Furniture assembly
- General construction and home improvement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.