DW1667 3/4IN SHORT POWER SHIP AUGER

  • Mfr # DW1667
  • Zoro # G024974520
product price: 
$
30.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1667
Zoro #
G024974520
UPC #
028874116672
Country of Origin
Unknown

Description

DeWalt DW1667 3/4IN Short Power Ship Auger

The DeWalt DW1667 3/4 in Short Power Ship Auger is designed for efficient and controlled wood drilling in confined spaces where a shorter bit is essential. Its self feeding screw point helps pull the bit smoothly through material, reducing effort while improving drilling speed and accuracy. Constructed from hardened steel, this auger bit provides durability and consistent performance under demanding jobsite conditions. Deep spiral flutes quickly remove chips to minimize clogging and heat buildup, ensuring smooth operation. The compact length enhances maneuverability, making it ideal for drilling in studs, joists, and tight framing applications commonly encountered by professionals.

Details
  • Model Number: DW1667
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Auger Bit
Key Features
  • Style: Ship Auger
  • Series: Power Ship Auger
  • Color: Black
  • Size: 3/4 in
  • Dimensions: Length 6 in
  • Package Contents: 3/4 in auger bit (1)
  • Retail Package Type: Bulk
  • Warnings: Wear eye protection, use proper drill support
  • Active ingredients: None
Applications
  • Drilling wood beams
  • Boring holes in studs
  • Electrical rough in drilling
  • Plumbing rough in drilling
  • General wood drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews