Shop BLACK & DECKER
Create Account
DW2163 37PC SCREWDRIVING SET
- Mfr # DW2163
- Zoro # G924988665
product price:Â
$
36.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW2163
- Zoro #
- G924988665
- UPC #
- 028877478449
- Country of Origin
- Unknown
Description
DeWalt DW2163 Screwdriving Set
The DeWalt DW2163 37 piece screwdriving set provides a versatile selection of commonly used bits designed to handle a wide range of fastening tasks. Manufactured by Black and Decker, this set is built for durability and consistent performance with both hand drivers and power tools. The included storage case keeps all components organized and easy to transport, making it a practical choice for home, shop, or jobsite use.
Details- Model Number: DW2163
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Screwdriving Set
- Style: Multi Bit Set
- Series: DW Screwdriving Sets
- Color: Yellow and Steel
- Size: 37 Piece Assortment
- Dimensions: Case Length: 6 in, Case Width: 4 in, Case Height: 1.5 in
- Package Contents: (1) Bit holder, (10) Phillips bits, (10) Slotted bits, (10) Square bits, (6) Specialty bits, (1) Storage case
- Retail Package Type: Case
- Warnings: Wear eye protection and keep hands clear of rotating tools
- Active ingredients: Alloy steel
- General screwdriving
- Home improvement tasks
- Tool maintenance
- Furniture assembly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.