Shop BLACK & DECKER
Create Account
DW5235 1/2X6 ROUND SHANK BIT
- Mfr # DW5235
- Zoro # G224989829
product price:
$
8.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW5235
- Zoro #
- G224989829
- UPC #
- 028874052352
- Country of Origin
- Unknown
Description
DeWalt DW5235 Round Shank Bit
The DeWalt DW5235 1/2 in x 6 in Round Shank Bit is designed for controlled, reliable drilling in concrete and masonry materials where durability and precision are required. Manufactured from hardened steel, this bit delivers dependable cutting performance under demanding conditions. The round shank design ensures secure retention in compatible drills, while the shorter length provides improved control for shallow hole drilling and surface‐level applications.
Details- Model Number: DW5235
- Brand: DeWalt
- Type: Round Shank Bit
- Manufacturer: Black & Decker
- Size: 1/2 in
- Dimensions: Length 6 in
- Materials: Hardened steel
- Retail Package Type: Card
- Package Contents:
- (1) Round shank bit 1/2 in diameter x 6 in length for concrete and masonry drilling
- Concrete drilling
- Masonry drilling
- Brick drilling
- Block drilling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.