Shop BLACK & DECKER
Create Account
DWA11260 DEWALT 12 IN 60T SAW BLADE
- Mfr # DWA11260
- Zoro # G724973977
product price:Â
$
69.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA11260
- Zoro #
- G724973977
- UPC #
- 885911740562
- Country of Origin
- Unknown
Description
DEWALT DWA11260 12 IN 60T FINISH SAW BLADE
Details
- Model Number: DWA11260
- Brand: DeWalt
- Manufacturer: Black and Decker
- Product Type: Finish circular saw blade
- Package Contents: 1 saw blade
- Number Of Items Included In The Package: 1
Key Features
- Series: Large Diameter Circular Saw Blades
- Blade Diameter: 12 in
- Arbor Size: 1 in
- Number Of Teeth: 60
- Saw Blades Type: Carbide
- Cutting Edge: Tooth
- Wood Cut Finish: Finish
- Rim Type: Standard tooth
- Color: Black Yellow
- Product Length: 15.75 in
- Product Height: 13 7/9 in
- Product Width: 2/5 in
- Product Weight: 6.39 lb
- Product Pack Quantity: 1
- Vibration Control: Body slots designed to help reduce vibration during cutting
- Accuracy Support: Tooth geometry shaped to help maintain consistent tracking through the cut
- Edge Quality Support: Carbide cutting teeth intended to help produce smooth edges on finish work
- Warnings: California Prop 65 warning
- Active Chemical Ingredients: None 0
Applications
- Use Case: Finish cuts in hardwood trim boards and profiles
- Use Case: Clean crosscuts in softwood trim and molding
- Use Case: Sizing and trimming sheet goods for cabinetry and built ins
- Use Case: Cutting melamine panels where reduced chipping is desired
- Use Case: General shop and jobsite finish work where a smoother surface is preferred
- Use Case: Repeated cut cycles where a stable cut path helps reduce rework time
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.